This product requires certification to purchase.

3/8 x 20 in. Flexible Basin Supply Tank Tube with Rubber Nose Cone in Chrome Plated

Jones Stephens

3/8 x 20 in. Flexible Basin Supply Tank Tube with Rubber Nose Cone in Chrome Plated

  • Fast #
  • Part #JS04032
  • Item #3702065
  • Manufacturer Part #S04032
5 out of 5 Customer Rating
Brand image
Jones Stephens

3/8 x 20 in. Flexible Basin Supply Tank Tube with Rubber Nose Cone in Chrome Plated

  • Fast #
  • Part #JS04032
  • Item #3702065
  • Manufacturer Part #S04032
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Corrosion resistant chrome plated finish
  • Used to connect faucet supply valve to 1/2" faucet inlet
  • 3/8" OD
  • Heavy duty rubber bullnose head forms a complete seal against faucet
  • Flexible riser can be gently bent to shape without breaking
  • Constructed of flexible annealed copper
  • Open end can be cut to perfect length
  • The bullnose head attaches to the faucet with 1/2" slip-nut (not included)
  • For use in potable water distribution systems in accessible locations only
  • CUPC listed
  • Requires Certification
Dimensions & Measurements
End Connection 1
Compression
End Connections
Compression
Fits Pipe Size
3/8 in
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Sizes
3/8 in
Height
20-1/8 in
Length
20 in
Size
3/8 in
Width
18/25 in
Characteristics & Features
Adjustable
Yes
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Material
Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI 372-2016, ANSI 61-2018
Application
Lavatory
ASME
ASME A112.18.1-2018
BAA Compliant
No
CSA Certified
CSA B125.1-18, CSA 61-2018
Product Type
Basin
UL Listed
No