This product requires certification to purchase.

3/8 x 20 in. Supply Tube in Brushed Nickel

Jones Stephens

3/8 x 20 in. Supply Tube in Brushed Nickel

  • Fast #
  • Part #JS4405BN
  • Item #3357055
  • Manufacturer Part #S4405BN
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

3/8 x 20 in. Supply Tube in Brushed Nickel

  • Fast #
  • Part #JS4405BN
  • Item #3357055
  • Manufacturer Part #S4405BN
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Corrosion resistant brushed nickel finish
  • Used to connect toilet supply valve to 7/8" toilet fill valve inlet
  • 3/8" OD
  • Flat head forms a complete seal to protect from leaks
  • Flexible riser can be gently bent to shape without breaking
  • Constructed of flexible annealed copper
  • Open end can be cut to perfect length
  • The flat head attaches to the toilet with a 7/8" slip-nut (not included)
  • For use in potable water distribution systems in accessible locations only
  • Lead Law Compliant
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
3/8 in
End Connection 1
Compression
End Connections
Compression
Fitting Size 1
3/8 in
Fitting Size 2
7/8 in
Fitting Sizes
3/8 in
Length
20 in
Characteristics & Features
Color Finish Name
Brushed Nickel
Material
Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Rigid
Yes
Water Supply Connector Type
Toilet
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ANSI
ANSI 372-2022, ANSI 61-2022
ASME
ASME A112.18.1-2018
BAA Compliant
No
CSA Certified
CSA B125.1-18, CSA 61-2022
IAPMO Listed
No
NSF
NSF 372-2022, NSF 61-2022
NSF Certified
No
Type
Closet
UPC
717510440355