This product requires certification to purchase.

3/8 x 3 in. Threaded Brass Nipple

This product has been replaced by

No image available
Jones Stephens 3/8 x 3 in. Chrome Plated Brass Pipe Nipple
Manufacturer Part #N15300LF
Jones Stephens

3/8 x 3 in. Threaded Brass Nipple

  • Fast #
  • Part #JN15300
  • Item #2475676
  • Manufacturer Part #N15300
4.4 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Jones Stephens 3/8 x 3 in. Chrome Plated Brass Pipe Nipple
Manufacturer Part #N15300LF
Jones Stephens

3/8 x 3 in. Threaded Brass Nipple

  • Fast #
  • Part #JN15300
  • Item #2475676
  • Manufacturer Part #N15300
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Used as a connection between two fittings
  • Heavy duty brass construction
  • Chrome plating provides corrosion resistance and a decorative finish
  • Available in many sizes to fit most applications
  • Easy installation
  • No special tools required
  • Complies with lead free standards
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Length
3 in
Characteristics & Features
Fitting Type
Nipple, Straight
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
NSF Certified
No
UL Listed
No
UPC
717510153002