This product requires certification to purchase.

3/8 X 3/8 36 Stainless Steel Faucet Connector

Jones Stephens

3/8 X 3/8 36 Stainless Steel Faucet Connector

  • Fast #
  • Part #JS04250
  • Item #2834678
  • Manufacturer Part #S04250
5 out of 5 Customer Rating
Brand image
Jones Stephens

3/8 X 3/8 36 Stainless Steel Faucet Connector

  • Fast #
  • Part #JS04250
  • Item #2834678
  • Manufacturer Part #S04250
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Used for supplying water to faucets
  • Texas style faucet connector
  • Working pressure: 124 PSI
  • Inner core of PVC withstands temperatures of 68°F-158°F
  • Quick and easy installation
  • No special tools needed
  • Flexible, braided stainless steel connector resists kinking and creasing
  • Nickel plated nut
  • UPC listed
  • Meets NSF/ANSI/CAN 372, NSF/ANSI/CAN 61: Q ≤0.5, and NSF/ANSI 14 standards
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Flare
End Connections
Flare
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in x 3/8 in
Length
36 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and nickel, which are known to the State of California to cause cancer, and lead compounds, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Maximum Temperature
158
Warranty & Product Information
ANSI
ANSI 14-2010a, ANSI 61-2021, ANSI 372-2022
ASME
ASME A112.18.6-2017
CSA Certified
CSA B125.6-17, CSA 372-2022
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372-2022
NSF Certified
No
Type
JS04250
UPC
717510042504