This product requires certification to purchase.

3/8 x 3/8 x 1/4 in. Straight Masonry Bit (1-Piece)

Jones Stephens

3/8 x 3/8 x 1/4 in. Straight Masonry Bit (1-Piece)

  • Fast #
  • Part #JS41353
  • Item #1590635
  • Manufacturer Part #S41353
5 out of 5 Customer Rating
Brand image
Jones Stephens

3/8 x 3/8 x 1/4 in. Straight Masonry Bit (1-Piece)

  • Fast #
  • Part #JS41353
  • Item #1590635
  • Manufacturer Part #S41353
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
3/8 in
Bit Length
6
Height
1/2 in
Length
6 in
Number of Pieces
1 Piece
Shank Size
1/4 in
Weight
0.1 lb
Width
1/2 in
Characteristics & Features
Drill Bit Type
Masonry
Magnetic
No
Material
Carbide
Shank Style
Straight
Tool Type
Bit
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
UL Listed
No
UPC
717510413533