3/8 x 7/8 x 12 in. Braided Stainless Closet and Toilet Connector

You last purchased this on
 
Jones Stephens

3/8 x 7/8 x 12 in. Braided Stainless Closet and Toilet Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

3/8 x 7/8 x 12 in. Braided Stainless Closet and Toilet Connector

  • Fast #
  • Part #JS04255
  • Item #7721882
  • Manufacturer Part #S04255
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Working pressure: 124 PSI
  • Inner core of PVC withstands temperatures of 68°F-158°F
  • Used to connect water supply to toilet
  • Meets NSF/ANSI/CAN 372, NSF/ANSI/CAN 61: Q ?0.5, and NSF/ANSI 14 standards
  • Flexible, braided stainless steel connector resists kinking and creasing
  • CUPC listed
  • No special tools needed
  • Quick and easy installation
  • Lead free
  • ASME A112.18.6/CSA B125.6
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14-2010a, ANSI 61-2021, ANSI 372-2022
ASME:
ASME A112.18.6-2017
Application:
Toilet
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.6-17, CSA 372-2022
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
EPA Compliant:
No
ETL Listed:
No
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Energy Star Compliant:
No
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
7/8 in
Fitting Sizes:
3/8 in x 7/8 in
GSA Approved:
No
Height:
12 in
IAPMO Listed -:
Yes
Length:
12 in
MA Approved -:
No
Material:
Stainless Steel
Maximum Temperature:
158
NSF:
NSF 372-2022
NSF Certified:
No
Outer Hose Material:
Braided Stainless
Product Type:
Connector
Size:
3/8 in x 7/8 in
Temperature Range:
33 to 174 Deg F
Type:
Toilet
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.15 lb
Width:
1 in