3/8 in. Compression x 7/8 in. BC x 20 in. Braided Stainless Steel Toilet Connector with Brass Nut
3/8 in. Compression x 7/8 in. BC x 20 in. Braided Stainless Steel Toilet Connector with Brass Nut
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Description
- Used to connect water supply to toilet
- Working pressure: 124 PSI
- Inner core of PVC withstands temperatures of 68°F-158°F
- Quick and easy installation
- No special tools needed
- Flexible, braided stainless steel connector resists kinking and creasing
- CUPC listed
- Meets NSF/ANSI/CAN 372, NSF/ANSI/CAN 61: Q ≤0.5, and NSF/ANSI 14 standards
- ASME A112.18.6/CSA B125.6
- Lead free