This product requires certification to purchase.

4 in. PVC Test Cap in Red

Jones Stephens

4 in. PVC Test Cap in Red

  • Fast #
  • Part #JONT33304
  • Item #3019927
  • Manufacturer Part #T33304
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. PVC Test Cap in Red

  • Fast #
  • Part #JONT33304
  • Item #3019927
  • Manufacturer Part #T33304
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Cap fits two sizes of Schedule 40 pipe
  • Carton Quantities Only
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
4 in
Characteristics & Features
Color Finish Name
Red
Fitting Type
Test Cap
Material
Plastic
Material Type
PVC
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Type
JONT33304
UPC
717510333046