This product requires certification to purchase.

4 - 6 in. Gear Clamp with 1/2 in. Band

Jones Stephens

4 - 6 in. Gear Clamp with 1/2 in. Band

  • Fast #
  • Part #JG11088
  • Item #3705433
  • Manufacturer Part #G11088
4.2 out of 5 Customer Rating
Brand image
Jones Stephens

4 - 6 in. Gear Clamp with 1/2 in. Band

  • Fast #
  • Part #JG11088
  • Item #3705433
  • Manufacturer Part #G11088
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1/2" band
  • Trade Size 88, All stainless steel
  • Made in USA
  • Requires Certification
Dimensions & Measurements
Height
4-3/5 in
Length
7-9/10 in
Size
4 in - 6 in
Width
8 in
Characteristics & Features
Color Finish Name
Stainless Steel
Material
Stainless Steel
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Product Type
Full Size Clamp
Type
JG11088