This product requires certification to purchase.

4-1/2 in. Lumber Crayon in Red

Jones Stephens

4-1/2 in. Lumber Crayon in Red

  • Fast #
  • Part #JJ40352
  • Item #530167
  • Manufacturer Part #J40352
4.1 out of 5 Customer Rating
Brand image
Jones Stephens

4-1/2 in. Lumber Crayon in Red

  • Fast #
  • Part #JJ40352
  • Item #530167
  • Manufacturer Part #J40352
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fade-proof, waterproof and smear- proof
  • Will work on wet or dry wood, metal and concrete
  • 4 1/2" long by 1/2" diameter
  • Requires Certification
Dimensions & Measurements
Diameter
1/2 in
Height
1/10 in
Length
4-1/2 in
Width
9/10 in
Characteristics & Features
Color Finish Name
Red
Warranty & Product Information
Product Type
Crayon
UPC
717510403527