4-1/4 in. Cast Square Strainer in Polished Brass
4-1/4 in. Cast Square Strainer in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits 4-1/4" diameter drain and cleanout spuds, D50 (2" x 3") series shower drains and 2" x 3" general purpose drains
- Center to Center Screwholes – 3.375”
Specifications
- ASME:
- ASME A112.18.2-2015
- Application:
- Residential
- Automatic Shut-Off:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Drain Component Type:
- Grate
- Drain Type:
- Shower Drain
- Fits Pipe Size:
- 4-1/4 in
- Height:
- 1/10 in
- IAPMO Listed:
- No
- Length:
- 7-1/5 in
- Material:
- Cast
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Strainer Size:
- 4 in
- Strainer Style:
- Square
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 717510608137
- Width:
- 5-1/5 in