This product requires certification to purchase.

4-1/4 in. OD Bell Cleanout Cover Plate Chrome

Jones Stephens

4-1/4 in. OD Bell Cleanout Cover Plate Chrome

  • Fast #
  • Part #JC96004
  • Item #261547
  • Manufacturer Part #C96004
4.4 out of 5 Customer Rating
Brand image
Jones Stephens

4-1/4 in. OD Bell Cleanout Cover Plate Chrome

  • Fast #
  • Part #JC96004
  • Item #261547
  • Manufacturer Part #C96004
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Polished chrome finish
  • Bell design
  • Individually bagged with # 14 wood screw included
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
4-1/4 in
Fitting Sizes
4-1/4 in
Length
4-9/10 in
Size
4-1/4 in
Width
4-2/5 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: This product can expose you to chemicals including chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
UPC
717510964042