4-1/4 in. Round Heavy Duty Strainer in Stainless Steel
4-1/4 in. Round Heavy Duty Strainer in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits 4-1/4" diameter drain and cleanout spuds, D50 (2" x 3") series shower drains and 2" x 3" general purpose drains
- Length: 4-3/16"
- Width: 4-3/16"
Specifications
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Component Type:
- Grate
- Drain Type:
- Shower Drain
- Fits Pipe Size:
- 4-1/4 in
- Height:
- 1/10 in
- IAPMO Listed:
- Yes
- Length:
- 4-1/5 in
- Strainer Size:
- 4 in
- Strainer Style:
- Round
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 717510608090
- Width:
- 4-1/5 in