This product requires certification to purchase.

4-1/4 in. Round Stamped Strainer in Black

Jones Stephens

4-1/4 in. Round Stamped Strainer in Black

  • Fast #
  • Part #JC6089BL
  • Item #3705477
  • Manufacturer Part #C6089BL
4 out of 5 Customer Rating
Brand image
Jones Stephens

4-1/4 in. Round Stamped Strainer in Black

  • Fast #
  • Part #JC6089BL
  • Item #3705477
  • Manufacturer Part #C6089BL
4 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For D50001 tile shower drain
  • Blister packaging
  • Center to Center Screwholes- 3.374"
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Color Finish Category:
Blacks
Color Finish Name:
Black
Drain Type:
Shower Drain
Height:
10-17/25 in
Length:
18-21/25 in
Material:
Brass
Strainer Size:
4-1/4 in
UPC:
717510608991
Width:
10-11/25 in