4-1/4 in. Round Stamped Strainer in Polished Brass - PVD
4-1/4 in. Round Stamped Strainer in Polished Brass - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits 4-1/4" diameter drain and cleanout spuds, D50 (2" x 3") series shower drains and 2" x 3" general purpose drains
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Application:
- Residential
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- D50 Series Shower Drains
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Drain Component Type:
- Grate
- Fits Pipe Size:
- 4-1/4 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 1/10 in
- IAPMO Listed -:
- No
- Length:
- 7-1/5 in
- MA Approved -:
- No
- Size:
- 4 in
- Strainer Size:
- 4 in
- Strainer Style:
- Round
- Trim Ring:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.2 lb
- Width:
- 5-1/5 in