This product requires certification to purchase.

4-1/4 in. Square Strainer Brushed Nickel

Jones Stephens

4-1/4 in. Square Strainer Brushed Nickel

  • Fast #
  • Part #JC6083BN
  • Item #3153691
  • Manufacturer Part #C6083BN
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

4-1/4 in. Square Strainer Brushed Nickel

  • Fast #
  • Part #JC6083BN
  • Item #3153691
  • Manufacturer Part #C6083BN
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits 4-1/4" diameter drain and cleanout spuds, D50 (2" x 3") series shower drains and 2" x 3" general purpose drains
  • Center to Center Screwholes- 3.375"
  • Requires Certification
Dimensions & Measurements
Height
7-1/4 in
Length
1/4 in
Strainer Size
4-1/4 in
Width
5-1/4 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Drain Component Type
Strainer
Drain Type
Shower Drain
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and nickel, which are known to the State of California to cause cancer, and lead compounds, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Trim Ring
No
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASME
ASME A112.18.2-2015
UPC
717510608328