This product requires certification to purchase.

4 1/4 Square Strainer Oil Rubbed Bronze

Jones Stephens

4 1/4 Square Strainer Oil Rubbed Bronze

  • Fast #
  • Part #JC6083RB
  • Item #3153816
  • Manufacturer Part #C6083RB
3.4 out of 5 Customer Rating
Brand image
Jones Stephens

4 1/4 Square Strainer Oil Rubbed Bronze

  • Fast #
  • Part #JC6083RB
  • Item #3153816
  • Manufacturer Part #C6083RB
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Fits 4-1/4" diameter drain and cleanout spuds, D50 (2" x 3") series shower drains and 2" x 3" general purpose drains
  • Center to Center Screwholes- 3.375"
  • Overall Width: 4-1/4 in
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Automatic Shut-Off:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Drain Component Type:
Strainer
Drain Type:
Shower Drain
Height:
7-3/10
Length:
1/10
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Strainer Size:
4-1/4
Trim Ring:
No
UPC:
717510608359
Width:
5-1/5