This product requires certification to purchase.

4 Heavy Duty PVC INT Pipe Cleanout With 3 PLUG

Jones Stephens

4 Heavy Duty PVC INT Pipe Cleanout With 3 PLUG

  • Fast #
  • Part #JC60108
  • Item #3153685
  • Manufacturer Part #C60108
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

4 Heavy Duty PVC INT Pipe Cleanout With 3 PLUG

  • Fast #
  • Part #JC60108
  • Item #3153685
  • Manufacturer Part #C60108
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Allows pipe to be cut flush with floor or wall
  • Countersunk plug included
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
4 in
Fitting Sizes
4 in
Characteristics & Features
Material
Plastic
Material Type
PVC
Warranty & Product Information
UPC
717510601084