This product requires certification to purchase.

4 in. Dome for Cast Iron Sinks in Aluminum for S49 and S59 Series Floor Sinks

Jones Stephens

4 in. Dome for Cast Iron Sinks in Aluminum for S49 and S59 Series Floor Sinks

  • Fast #
  • Part #JS60004
  • Item #130540
  • Manufacturer Part #S60004
4.2 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. Dome for Cast Iron Sinks in Aluminum for S49 and S59 Series Floor Sinks

  • Fast #
  • Part #JS60004
  • Item #130540
  • Manufacturer Part #S60004
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits all sizes porcelain coated cast iron sinks
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.6.7-2010 (R2015)
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
3-7/8 in
Drain Component Type:
Grate
Drain Type:
Bathroom Sink Drain
Height:
3 in
IAPMO Listed:
Yes
Length:
4-1/2 in
Material:
Aluminum
UL Listed:
No
UPC:
717510600445
Width:
4-1/2 in