This product requires certification to purchase.

4 in. PVC Socket Backwater Valve

Jones Stephens

4 in. PVC Socket Backwater Valve

  • Fast #
  • Part #JB04400K
  • Item #1359981
  • Manufacturer Part #B04400K
3.3 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. PVC Socket Backwater Valve

  • Fast #
  • Part #JB04400K
  • Item #1359981
  • Manufacturer Part #B04400K
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Reduces backflow in drainage system
  • Sockets are Schedule 40 DWV
  • Kit includes: 16" sleeve, heavy duty cast iron lid and adapter
  • "SEWER" is cast into the top of lid
  • Threaded access cover for easy inspection
  • Magnetic strip for underground detection
  • Flapper and cover have elastomeric gasket to ensure watertight seal
  • Stepped construction encourages flow (minimum 1/4" per foot fall)
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Height
8 in
Length
16 in
Valve Size
4 in
Width
8 in
Characteristics & Features
Color Finish Name
White
Material
Plastic
Material Type
PVC
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASME
ASME A112.14.1-2003(R17)
UPC
717510944006