This product requires certification to purchase.

4 in. 26 ga 90 Degree Duct Elbow

Jones Stephens

4 in. 26 ga 90 Degree Duct Elbow

  • Fast #
  • Part #L2310
  • Item #1434278
  • Manufacturer Part #2310
5 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. 26 ga 90 Degree Duct Elbow

  • Fast #
  • Part #L2310
  • Item #1434278
  • Manufacturer Part #2310
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1008
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • All aluminum
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
Duct Size
4 in
Elbow Degree
90°
Gauge (metal)
26 ga
Characteristics & Features
Duct Elbow Type
Adjustable
Fitting Type
Smoke Pipe Elbow
Material
Aluminum
Vent Duct Shape
Round
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
UPC
039899002314