This product requires certification to purchase.

4 in. ABS Backwater Valve with Extension Kit and Cast Iron Lid

Jones Stephens

4 in. ABS Backwater Valve with Extension Kit and Cast Iron Lid

  • Fast #
  • Part #JB05400K
  • Item #7726252
  • Manufacturer Part #B05400K
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. ABS Backwater Valve with Extension Kit and Cast Iron Lid

  • Fast #
  • Part #JB05400K
  • Item #7726252
  • Manufacturer Part #B05400K
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Reduces backflow in drainage system
  • Sockets are Schedule 40 DWV
  • Kit includes: 16" sleeve, heavy duty cast iron lid and adapter
  • "SEWER" is cast into the top of lid
  • Threaded access cover for easy inspection
  • Magnetic strip for underground detection
  • Flapper and cover have elastomeric gasket to ensure watertight seal
  • Stepped construction encourages flow (minimum 1/4" per foot fall)
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Height
8 in
Length
16 in
Valve Size
4 in
Width
8 in
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Material Type
ABS
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASME
ASME A112.14.1-2003(R17)
Type
JB05400K
UPC
717510054002