4 in. ABS Closet Flange with Stainless Steel Ring
4 in. ABS Closet Flange with Stainless Steel Ring
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 540-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Fits over 4" Schedule 40 DWV pipe
- Exclusive 400 grade stainless
- Radial slots for closet bolts; 6 screw holes
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D2661-2014E1
- Adjustable:
- No
- Application:
- Commercial, Residential, Schedule 40 DWV Pipe
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 7 in
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 2-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- ABS
- NSF:
- NSF 14-2012
- NSF Certified:
- No
- Size:
- 4 in
- Test Cap Included:
- No
- UL Listed:
- No
- UPC:
- 717510580402
- Width:
- 7 in