This product requires certification to purchase.

4 in. ABS Snap-In Drain with 4-1/2 in. Plastic Strainer

Jones Stephens

4 in. ABS Snap-In Drain with 4-1/2 in. Plastic Strainer

  • Fast #
  • Part #JD42024
  • Item #3708377
  • Manufacturer Part #D42024
5 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. ABS Snap-In Drain with 4-1/2 in. Plastic Strainer

  • Fast #
  • Part #JD42024
  • Item #3708377
  • Manufacturer Part #D42024
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits into 4" Schedule 40 DWV pipe
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
4 in
Grate Diameter
4-1/2 in
Characteristics & Features
Grate Color Finish
Black
Grate Color Finish Category
Blacks
Grate Shape
Round
Outlet Type
Snap-in
Warranty & Product Information
ASME
ASME A112.18.2-2015
CSA Certified
CSA B125.2-15
UPC
717510420241