This product requires certification to purchase.

4 in. ABS Spigot Fit Closet Flange less Knockout

Jones Stephens

4 in. ABS Spigot Fit Closet Flange less Knockout

  • Fast #
  • Part #JC51451
  • Item #3707390
  • Manufacturer Part #C51451
5 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. ABS Spigot Fit Closet Flange less Knockout

  • Fast #
  • Part #JC51451
  • Item #3707390
  • Manufacturer Part #C51451
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Extra-thick flange with short slots for extra strength
  • Six screw holes
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
4 in
Fitting Sizes
4 in
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Material Type
ABS
Warranty & Product Information
ANSI
ANSI 14-2014
ASTM
ASTM D2661-2014E1
NSF
NSF 14-2014
NSF Certified
Yes
UPC
717510514513