This product requires certification to purchase.

4 in. Brass Countersunk Plug

Jones Stephens

4 in. Brass Countersunk Plug

  • Fast #
  • Part #JP53400
  • Item #1590739
  • Manufacturer Part #P53400
4.1 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. Brass Countersunk Plug

  • Fast #
  • Part #JP53400
  • Item #1590739
  • Manufacturer Part #P53400
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Durable brass construction
  • Designed for use with threaded DWV connections
  • Simple installation
  • Precision machined for exact fit
  • Corrosion resistant material
  • Countersunk head
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
4 in
Fitting Sizes
4 in
Height
3/5 in
Length
4-1/5 in
Weight
0.4 lb
Width
4-1/5 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Plug
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
NSF Certified
No
Origin
Domestic
UPC
717510534009