This product requires certification to purchase.

4 in. Cast Iron Backwater Valve

Jones Stephens

4 in. Cast Iron Backwater Valve

  • Fast #
  • Part #JB01014
  • Item #453808
  • Manufacturer Part #B01014
4.7 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. Cast Iron Backwater Valve

  • Fast #
  • Part #JB01014
  • Item #453808
  • Manufacturer Part #B01014
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Reduces backflow in drainage system
  • All neoprene gaskets
  • 300 series stainless bolts and washers
  • Repairable in service
  • Revolutionary design that works
  • UPC listed
  • Requires Certification

Documents

Dimensions & Measurements
Height
7-3/20 in
Length
17-7/10 in
Width
8 in
Characteristics & Features
Color Finish Name
Black
Material
Cast Iron
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASME
ASME A 112.14.1-2003(R17)
BAA Compliant
No
IAPMO Listed
Yes
NSF Certified
No
UL Listed
No
UPC
717510010145