This product requires certification to purchase.

4 in. Cast-Iron Snap-In Strainer

Jones Stephens

4 in. Cast-Iron Snap-In Strainer

  • Fast #
  • Part #JJ60094
  • Item #2445507
  • Manufacturer Part #J60094
3.4 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. Cast-Iron Snap-In Strainer

  • Fast #
  • Part #JJ60094
  • Item #2445507
  • Manufacturer Part #J60094
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Strainer only
  • Strainer secured by overlapping lug and screw
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
Height
1/2 in
Length
5-1/2 in
Strainer Size
6 in
Width
5-7/10 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Drain Component Type
Grate
Material
Cast Iron
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASME
ASME A112.18.2-2015
IAPMO Listed
No
UPC
717510600940