This product requires certification to purchase.

4 in. Floor Drain Trap Seal

Jones Stephens

4 in. Floor Drain Trap Seal

  • Fast #
  • Part #JP26004
  • Item #9424421
  • Manufacturer Part #P26004
5 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. Floor Drain Trap Seal

  • Fast #
  • Part #JP26004
  • Item #9424421
  • Manufacturer Part #P26004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    6  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Minimizes evaporation within the trap
  • Prevents sewer gases from escaping into the room and helps to mitigate backflow
  • Seal opens to allow the flow of drainage and closes when there is no flow
  • Alternative to a trap primer eliminating the need to pour water down the drain
  • Great solution for infrequently used floor drains
  • Can be used in new construction or retrofit applications
  • Quick and simple installation - no special tools needed
  • Fits 4" floor or shower drains and drains with 4" strainer
  • 73 GPM flow rate
  • Durable EPDM construction
  • Requires Certification
Dimensions & Measurements
Height
2-33/50 in
Length
4-33/100 in
Width
4-11/50 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
EPDM
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Application
Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
FM Approved
No
NSF Certified
No
Type
JP26004
UL Listed
No
UPC
717510263275