This product requires certification to purchase.

4 in. Heavy Duty No Hub Coupling

Jones Stephens

4 in. Heavy Duty No Hub Coupling

  • Fast #
  • Part #JU99440
  • Item #7722690
  • Manufacturer Part #U99440
4 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. Heavy Duty No Hub Coupling

  • Fast #
  • Part #JU99440
  • Item #7722690
  • Manufacturer Part #U99440
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Clamps are 5/16" hex head with 9/16" bands
  • 80 inch/lb. installation torque
  • All 304 Stainless Steel Construction
  • Meets or exceeds standards for ASTM C1540-2018, NSF CISPI 310
  • UPC listed
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
4 in
Height
3 in
Length
4-441/500 in
Width
5-63/200 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Steel
Drain Component Type
Coupling
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASTM
ASTM C1540-2018
BAA Compliant
No
IAPMO Listed
Yes
Type
JU99440
UL Listed
No
UPC
717510162691