This product requires certification to purchase.

4 in. Heavy Duty PVC Cleanout Spud with 6 in. Round Nickel Bronze Cover

Jones Stephens

4 in. Heavy Duty PVC Cleanout Spud with 6 in. Round Nickel Bronze Cover

  • Fast #
  • Part #JD59916
  • Item #3703115
  • Manufacturer Part #D59916
5 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. Heavy Duty PVC Cleanout Spud with 6 in. Round Nickel Bronze Cover

  • Fast #
  • Part #JD59916
  • Item #3703115
  • Manufacturer Part #D59916
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Supplied with 3" IPS countersunk plug
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Fits Pipe Size
4 in
Characteristics & Features
Drain Base Material
Plastic
Drain Base Material Type
PVC
Material
Plastic
Warranty & Product Information
IAPMO Listed
Yes
Type
JD59916
UPC
717510599169