This product requires certification to purchase.

4 in. Heavy Duty PVC Drain Base with 3-1/2 in. Metal Spud and 5 in. Nickel Bronze Strainer

Jones Stephens

4 in. Heavy Duty PVC Drain Base with 3-1/2 in. Metal Spud and 5 in. Nickel Bronze Strainer

  • Fast #
  • Part #JD50074
  • Item #3702110
  • Manufacturer Part #D50074
5 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. Heavy Duty PVC Drain Base with 3-1/2 in. Metal Spud and 5 in. Nickel Bronze Strainer

  • Fast #
  • Part #JD50074
  • Item #3702110
  • Manufacturer Part #D50074
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 10" Pan
  • Strainers are available in PB and NB
  • PB and NB strainers are 3/16" thick
  • Primer tapped with 1/2" plug
  • Adjustable (see dimension D)
  • Requires Certification
Dimensions & Measurements
Fitting Sizes
4 in
Characteristics & Features
Grate Shape
Square
Warranty & Product Information
ASME
ASME A112.18.2-2015
UPC
717510500745