This product requires certification to purchase.

4 in. IPS Black Cleanout

Jones Stephens

4 in. IPS Black Cleanout

  • Fast #
  • Part #JC60012
  • Item #1832594
  • Manufacturer Part #C60012
5 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. IPS Black Cleanout

  • Fast #
  • Part #JC60012
  • Item #1832594
  • Manufacturer Part #C60012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Allows pipe to be cut flush with floor or wall
  • Countersunk plug included
  • Requires Certification

Specifications

ASME:
ASME A112.36.2M-1991
Adjustable:
No
Cover Color Finish:
Black
Cover Material:
Plastic
Cover Material Type:
ABS
Cover Shape:
Round
Fits Pipe Size:
4 in
Height:
1 in
IAPMO Listed:
No
Length:
4-1/2 in
Material:
Plastic
Outlet Type:
IPS
Plug Diameter:
3-1/2 in
Plug Included:
Yes
Product Type:
Internal Pipe
Size:
4 in
UPC:
717510600124