This product requires certification to purchase.

4 in. IPS Cleanout Spud with 3 in. with Internal Threads

Jones Stephens

4 in. IPS Cleanout Spud with 3 in. with Internal Threads

  • Fast #
  • Part #JD52018
  • Item #7723352
  • Manufacturer Part #D52018
5 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. IPS Cleanout Spud with 3 in. with Internal Threads

  • Fast #
  • Part #JD52018
  • Item #7723352
  • Manufacturer Part #D52018
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
4 in
Fitting Sizes
4 in
Characteristics & Features
Color Finish Name
Grey
Fitting Type
Spud
Material
Plastic
Material Type
PVC
Warranty & Product Information
IAPMO Listed
Yes
UPC
717510520187