This product requires certification to purchase.

4 in. No-Hub Roof Drain with 8-1/2 in. Pan

Jones Stephens

4 in. No-Hub Roof Drain with 8-1/2 in. Pan

  • Fast #
  • Part #JR19204
  • Item #3576000
  • Manufacturer Part #R19204
3.8 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. No-Hub Roof Drain with 8-1/2 in. Pan

  • Fast #
  • Part #JR19204
  • Item #3576000
  • Manufacturer Part #R19204
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Code Blue
  • 8-1/2" square pan
  • Cast iron dome and drain
  • Supplied with stainless steel bolts
  • Height is 9-3/4"
  • Requires Certification

Documents

Dimensions & Measurements
Drain Opening
4 in
End Connection 1
No Hub
Length
8 in
Width
8 in
Characteristics & Features
Drain Base Material
Cast Iron
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASME
ASME A112.6.4-2003(R08)
BAA Compliant
No
IAPMO Listed
Yes
UPC
717510192049