This product requires certification to purchase.

4 in. OD Straight PVC Pipe Fitting Clean-Out with Nickel Bronze Cover

Jones Stephens

4 in. OD Straight PVC Pipe Fitting Clean-Out with Nickel Bronze Cover

  • Fast #
  • Part #JC60170
  • Item #3708008
  • Manufacturer Part #C60170
5 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. OD Straight PVC Pipe Fitting Clean-Out with Nickel Bronze Cover

  • Fast #
  • Part #JC60170
  • Item #3708008
  • Manufacturer Part #C60170
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Installed after concrete is poured
  • No mess with protective tape
  • Save time with installation
  • Drain Base Width: 4 in
  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connections
OD Tube x OD Tube x OD Tube
Height
5-1/2 in
Length
5-1/5 in
Size
4 in
Characteristics & Features
Adjustable
No
Cover Color Finish
Nickel
Material
Plastic
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASME
ASME A112.36.2M-1991
Product Type
Inside Pipe Fit
UPC
717510601701