4 in. Plastic ABS Closet Flange
4 in. Plastic ABS Closet Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Pushes easily into 3" or 4" cast iron or Schedule 40 DWV pipe
- Flush fit
- ASTM C-546 rubber gasket
- Will fit oblong horns
- Offers choice between closet bolts and slide positioning
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM C-564
- Adjustable:
- Yes
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Closet Flange Connection Type:
- Push-On
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 7
- Fitting Size 1:
- 4
- Fitting Sizes:
- 4 in
- Flange Type:
- Closet
- Height:
- 3
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- ABS
- Size:
- 4 in
- Test Cap Included:
- No
- UL Listed:
- No
- UPC:
- 717510474312
- Width:
- 6-4/5