This product requires certification to purchase.

4 in. PVC Closet Flange (Less Knockout)

Jones Stephens

4 in. PVC Closet Flange (Less Knockout)

  • Fast #
  • Part #JC51400
  • Item #3705746
  • Manufacturer Part #C51400
5 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. PVC Closet Flange (Less Knockout)

  • Fast #
  • Part #JC51400
  • Item #3705746
  • Manufacturer Part #C51400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Long shank
  • Six screw holes
  • Fits over 4" schedule 40 DWV pipe
  • Extra thick flange with short slots for extra strength
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Height
2-1/2 in
Length
7 in
Size
4 in
Width
7 in
Included Components
Test Cap Included
No
Characteristics & Features
Adjustable
No
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
PVC
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Schedule 40 DWV Pipe, Commercial, Residential
ASTM
ASTM D2665-2014
BAA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
Yes
NSF
NSF 14-2014
NSF Certified
Yes
UL Listed
No
UPC
717510814002