4 in. PVC Closet Flange with Plastic Swivel Ring and Knockout
4 in. PVC Closet Flange with Plastic Swivel Ring and Knockout
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits over 4" Schedule 40 DWV pipe
- Easy to remove knockout comes out in one piece
- 2 radial slots and 2 grooved slots for closet bolts
- 6 screw holes for securing to floor
- Plastic ring will not deteriorate
- 360-degree rotation
Documents
Specifications
- ASTM:
- ASTM D2665-2014
- Color Finish Name:
- White
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14-2014
- NSF Certified:
- Yes
- Type:
- JC52402
- UPC:
- 717510924022