This product requires certification to purchase.

4 in. PVC Hub Fit Drain Base for 3-1/2 in. Spud

Jones Stephens

4 in. PVC Hub Fit Drain Base for 3-1/2 in. Spud

  • Fast #
  • Part #JD52003
  • Item #519955
  • Manufacturer Part #D52003
4.3 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. PVC Hub Fit Drain Base for 3-1/2 in. Spud

  • Fast #
  • Part #JD52003
  • Item #519955
  • Manufacturer Part #D52003
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits inside 4" hub
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
4 in
Fitting Sizes
4 in
Characteristics & Features
Material
Plastic
Material Type
PVC
Warranty & Product Information
BAA Compliant
No
IAPMO Listed
Yes
UPC
717510520033