This product requires certification to purchase.

4 in. PVC Inside Pipe Fit Base Cleanout with 3-1/2 in. Plastic Spud and 7 in. Polished Brass Cover

Jones Stephens

4 in. PVC Inside Pipe Fit Base Cleanout with 3-1/2 in. Plastic Spud and 7 in. Polished Brass Cover

  • Fast #
  • Part #JC59050
  • Item #3707867
  • Manufacturer Part #C59050
5 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. PVC Inside Pipe Fit Base Cleanout with 3-1/2 in. Plastic Spud and 7 in. Polished Brass Cover

  • Fast #
  • Part #JC59050
  • Item #3707867
  • Manufacturer Part #C59050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Supplied with 3" IPS (3-1/2" OD) countersunk plug
  • Covers available in PB and NB
  • Covers are 3/16" thick
  • Adjustable (see dimension C)
  • Requires Certification
Characteristics & Features
Drain Base Material
Plastic
Material
Plastic
Warranty & Product Information
ASME
ASME A112.36.2M-1991
Type
JC59050
UPC
717510595055