This product requires certification to purchase.

4 in. Replacement Clamp For Flexible Couplings

Jones Stephens

4 in. Replacement Clamp For Flexible Couplings

  • Fast #
  • Part #JG15004
  • Item #2476171
  • Manufacturer Part #G15004
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. Replacement Clamp For Flexible Couplings

  • Fast #
  • Part #JG15004
  • Item #2476171
  • Manufacturer Part #G15004
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Height
7-1/5 in
Size
4 in
Width
5-1/10 in
Characteristics & Features
Color Finish Name
Silver
Material
Stainless Steel
Warranty & Product Information
UPC
717510154443