This product requires certification to purchase.

4 in. Snap-In Stainless Steel Cover

Jones Stephens

4 in. Snap-In Stainless Steel Cover

  • Fast #
  • Part #JC60014
  • Item #112712
  • Manufacturer Part #C60014
5 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. Snap-In Stainless Steel Cover

  • Fast #
  • Part #JC60014
  • Item #112712
  • Manufacturer Part #C60014
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 4" PVC Cleanout with 8-3/8" Round Cover
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
8-3/8 in
Height
8-9/10 in
Length
8-3/8 in
Strainer Size
4-1/2 in
Width
8-3/5 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Component Type
Cover
Drain Type
Cleanout
Material
Plastic
Material Type
PVC
Shape
Round
Warranty & Product Information
Type
JC60014
UPC
717510600148