This product requires certification to purchase.

4 in. Stainless Steel Cleanout/Extension Cover with 4 in. Bolt

Jones Stephens

4 in. Stainless Steel Cleanout/Extension Cover with 4 in. Bolt

  • Fast #
  • Part #JC91014
  • Item #3703278
  • Manufacturer Part #C91014
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. Stainless Steel Cleanout/Extension Cover with 4 in. Bolt

  • Fast #
  • Part #JC91014
  • Item #3703278
  • Manufacturer Part #C91014
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Beveled edge
  • 1500°F fire rating
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
4 in
Fitting Sizes
4 in
Size
4 in
Width
4 in
Characteristics & Features
Material
Stainless Steel
Proposition 65
WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
Type
JC91014
UPC
717510910148