This product requires certification to purchase.

4 in. Stainless Steel Cleanout Cover

Jones Stephens

4 in. Stainless Steel Cleanout Cover

  • Fast #
  • Part #JC90014
  • Item #58555
  • Manufacturer Part #C90014
4.9 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. Stainless Steel Cleanout Cover

  • Fast #
  • Part #JC90014
  • Item #58555
  • Manufacturer Part #C90014
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Beveled edge
  • 1500°F fire rating
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
Fits Pipe Size
4 in
Height
1/10 in
Length
4 in
Size
4 in
Included Components
Plug Included
No
Characteristics & Features
Adjustable
No
Cover Color Finish
Stainless Steel
Cover Material
Stainless Steel
Cover Shape
Round
Material
Stainless Steel
Proposition 65
WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Application
Residential
ASME
ASME A112.36.2M-1991
IAPMO Listed
No
Product Type
Wall Mount
UPC
717510900149