This product requires certification to purchase.

4 in. Stainless Steel Extension Wall Cover Set with 2 in. Plug

Jones Stephens

4 in. Stainless Steel Extension Wall Cover Set with 2 in. Plug

  • Fast #
  • Part #JC92202
  • Item #3616867
  • Manufacturer Part #C92202
4.4 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. Stainless Steel Extension Wall Cover Set with 2 in. Plug

  • Fast #
  • Part #JC92202
  • Item #3616867
  • Manufacturer Part #C92202
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Set includes stainless steel extension cover, brass countersunk plug and 1/4- 20 4" flat head machine screws
  • Contains slotted plug
  • Requires Certification
Dimensions & Measurements
Diameter
4 in
Height
6-1/2 in
Length
1/10 in
Width
5-3/10 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Component Type
Cover
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Application
Residential
IAPMO Listed
No
Type
Cover
UPC
717510922028