This product requires certification to purchase.

4 in. T-Cone Test Plug

Jones Stephens

4 in. T-Cone Test Plug

  • Fast #
  • Part #JT34004
  • Item #514562
  • Manufacturer Part #T34004
5 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. T-Cone Test Plug

  • Fast #
  • Part #JT34004
  • Item #514562
  • Manufacturer Part #T34004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Test up to three floors at once
  • Combination test plug and cleanout
  • Fits Schedule 40 DWV pipe
  • Positive sealing
  • No metal parts to rust
  • Requires Certification
Dimensions & Measurements
Diameter
4 in
Height
2-11/100 in
Length
4-23/100 in
Size
4 in
Weight
0.38 lb
Width
4-23/100 in
Characteristics & Features
Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Tool Type
Test Plug
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Application
Drain, Vent, Waste
UPC
717510340440