This product requires certification to purchase.

4 sv blind plug

Jones Stephens

4 sv blind plug

  • Fast #
  • Part #JD59304
  • Item #3704954
  • Manufacturer Part #D59304
5 out of 5 Customer Rating
Brand image
Jones Stephens

4 sv blind plug

  • Fast #
  • Part #JD59304
  • Item #3704954
  • Manufacturer Part #D59304
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
4 in
Fitting Sizes
4 in
Characteristics & Features
Fitting Type
Plug
Material
Cast Iron
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Type
JD59304
UPC
717510593945