This product requires certification to purchase.

4 x 3 in. No-Hub Coupling

Jones Stephens

4 x 3 in. No-Hub Coupling

  • Fast #
  • Part #JU95430
  • Item #7723413
  • Manufacturer Part #U95430
3.4 out of 5 Customer Rating
Brand image
Jones Stephens

4 x 3 in. No-Hub Coupling

  • Fast #
  • Part #JU95430
  • Item #7723413
  • Manufacturer Part #U95430
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made in the U.S.A.
  • Manufactured in accordance with CISPI Standard 310
  • Gasket sleeve conforms to ASTM C564
  • Screw is ASI 305 stainless steel
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
4 in
Fitting Size 2
3 in
Fitting Sizes
4 in x 3 in
Weight
0.5 lb
Warranty & Product Information
ASTM
ASTM C1277-2018
IAPMO Listed
Yes
UPC
717510954302