4 x 3 in. Saddle Tee Kit less Gasket
4 x 3 in. Saddle Tee Kit less Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Kit include V-bolts, nuts and washers
Documents
Specifications
- Automatic Shut-Off:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Material:
- Plastic
- Material Type:
- PVC
- Type:
- JS26006
- UPC:
- 717510260069